SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A4 5.5X45 PZ3
PH cross-head countersunk tapping screws
See technical informationReferences
Spartex:VTTFB5,5X45PZEFA4
Rubix:269A2493
Manufacturer :79834055 45
EAN:4043377170842


Technical specifications
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7983 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A4 5.5X45 PZ3
Cross recessed raised countersunk tapping screws A4 5,5X45 pz3 DIN 7983
Technical specifications
Attributes
| Length | 45 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7983 |
| Metrical diameter | M5 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A4 |
| Threading diameter | 5.5 mm |
| Imprint size | pz3 |
| Type of threading | sheet metal |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 13.16 excl. VAT
/ 200 pieces
£ 15.79 incl. VAT
- Usually arrives within 14 working days
Length
45 mm