SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A4 6.3X22 PH3
PH cross-head countersunk tapping screws
See technical informationReferences
Spartex:VTTFB6,3X22PHEFA4
Rubix:269A2539
Manufacturer :7983463 22
EAN:4043377171849


Technical specifications
| Length | 22 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7983 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK TAPPING SCR A4 6.3X22 PH3
Cross recessed raised countersunk tapping screws A4 6,3X22 PH3 DIN 7983
Technical specifications
Attributes
| Length | 22 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7983 |
| Metrical diameter | M6 |
| Type of imprint | phillips (ph) |
| Quality Grade | A4 |
| Threading diameter | 6.3 mm |
| Imprint size | ph3 |
| Type of threading | sheet metal |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 24.55 excl. VAT
/ 500 pieces
£ 29.46 incl. VAT
- Usually arrives within 14 working days
Length
22 mm