SPARTEX FHC8X90EFA2-50ISO-HEX SCKT CNTRSNK SCREW A2-50 8X90 SW5
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC8X90EFA2-50ISO
Rubix:264A7781
Manufacturer :1064228 90
EAN:4043377181961


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Length | 90 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX FHC8X90EFA2-50ISO-HEX SCKT CNTRSNK SCREW A2-50 8X90 SW5
Hexagon socket countersunk head screws with fullthread A2-50 8X90 sw5
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Length | 90 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 7991 / iso 10642 |
| Metrical diameter | m8 |
| Type of imprint | hexagonal socket |
| Quality Grade | a2-50 |
| Imprint size | sw5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 35.80 excl. VAT
/ 100 pieces
£ 42.96 incl. VAT
- In stock: Next day delivery
Threading diameter
8 mm
Length
90 mm
Material/finishing
Metrical diameter
m8