SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-50 1.6X18 PH0 0965216 18
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH1,6X18EFA2-50
Rubix:268A7018
Manufacturer :0965216 18
EAN:4043377285089


Technical specifications
| Length | 18 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-50 1.6X18 PH0 0965216 18
Cross recessed countersunk head screws A2-50 1,6X18 PH0 DIN 965
Technical specifications
Attributes
| Length | 18 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
| Metrical diameter | M1.6 |
| Type of imprint | phillips (ph) |
| Quality Grade | A2-50 |
| Threading diameter | 1.6 mm |
| Imprint size | ph0 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 36.40 excl. VAT
/ 1,000 pieces
£ 43.68 incl. VAT
- Usually arrives within 14 working days
Length
18 mm