SPARTEX HAMMER HD BOLTS. TYPE 20/12 A2 8X20 0 919728 20
Hammer head screws type 20/12
See technical informationReferences
Spartex:VTREC28-8X20PFA2
Rubix:269A1342
Manufacturer :919728 20
EAN:4043377241948


Technical specifications
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | NON-STANDARD |
Product details : SPARTEX HAMMER HD BOLTS. TYPE 20/12 A2 8X20 0 919728 20
Hammer head bolts, type 20/12 A2 8X20 0
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | NON-STANDARD |
| Metrical diameter | M8 |
| Type of imprint | hammer head |
| Quality Grade | A2 |
| Threading diameter | 8 mm |
| Imprint size | 0 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 19.29 excl. VAT
/ 100 pieces
£ 23.15 incl. VAT
- Usually arrives within 14 working days