SPARTEX CSK HD SECURITY SCR HEX SKT DRIVE + PIN A2 8X50 SW5 PIN
TF HC security screw + stud, metric thread
See technical informationReferences
Spartex:VSTFHCT8X50EFA2
Rubix:268A7633
Manufacturer :911328 50
EAN:4043377128027


Technical specifications
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | NON-STANDARD |
Product details : SPARTEX CSK HD SECURITY SCR HEX SKT DRIVE + PIN A2 8X50 SW5 PIN
CSK head security screws hex socket drive + pin A2 8X50 sw 5 pin
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | NON-STANDARD |
| Metrical diameter | M8 |
| Type of imprint | hexagonal socket |
| Quality Grade | A2 |
| Threading diameter | 8 mm |
| Imprint size | sw 5 pin |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 24.35 excl. VAT
/ 100 pieces
£ 29.22 incl. VAT
- Usually arrives within 14 working days
Length
50 mm