SPARTEX VMTFPH2.5X22EFA4-50- CNTSNK SCREW A4-50 2.5X22 PH1
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH2,5X22EFA4-50
Rubix:264A9407
Manufacturer :0965425 22
EAN:4043377286673


Technical specifications
| Threading diameter | 2.5 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX VMTFPH2.5X22EFA4-50- CNTSNK SCREW A4-50 2.5X22 PH1
Cross recessed countersunk head screws A4-50 2,5X22 PH1 DIN 965
Technical specifications
Attributes
| Threading diameter | 2.5 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 965 |
| Metrical diameter | m2.5 |
| Type of imprint | phillips (ph) |
| Quality Grade | a4-50 |
| Imprint size | ph1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 25.10 excl. VAT
/ 1,000 pieces
£ 30.12 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
22 mm