SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-50 4X30 PZ2 0965404 30
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPZ4X30EFA4-50
Rubix:268A7361
Manufacturer :0965404 30
EAN:4043377119087


Technical specifications
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-50 4X30 PZ2 0965404 30
Cross recessed countersunk head screws A4-50 4X30 pz2 DIN 965
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
| Metrical diameter | M4 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A4-50 |
| Threading diameter | 4 mm |
| Imprint size | pz2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 12.70 excl. VAT
/ 500 pieces
£ 15.24 incl. VAT
- Usually arrives within 14 working days
Length
30 mm