SPARTEX VMTFF3X20EFA2-50-SLOTT COUNTSUNK HD SCREW A2-50 3X20
Slotted countersunk-head screws
See technical informationReferences
Superseded Ref:VTFFDU3X20EFA2
Spartex:VMTFF3X20EFA2-50
Rubix:264A9328
Manufacturer :096323 20
EAN:4043377109804


Technical specifications
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
Product details : SPARTEX VMTFF3X20EFA2-50-SLOTT COUNTSUNK HD SCREW A2-50 3X20
Slotted countersunk head screws A2-50 3X20 DIN 963
Technical specifications
Attributes
| Length | 20 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 963 |
| Metrical diameter | M3 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-50 |
| Threading diameter | 3 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 28.85 excl. VAT
/ 500 pieces
£ 34.62 incl. VAT
- In stock: Next day delivery
Length
20 mm
Material/finishing
Metrical diameter
M3