References
Spartex:VMTCF2X4EFA2-50
Rubix:268A6133
Manufacturer :008422 4
EAN:4043377007582


Technical specifications
| Threading diameter | 2 mm |
|---|---|
| Length | 4 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A2-50 2X4 008422 4
Slotted cheese head screws A2-50 2X4 DIN 84
Technical specifications
Attributes
| Threading diameter | 2 mm |
|---|---|
| Length | 4 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 84 |
| Metrical diameter | m2 |
| Type of imprint | slotted (sl) |
| Quality Grade | a2-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 7.90 excl. VAT
/ 1,000 pieces
£ 9.48 incl. VAT
- Usually arrives within 14 working days
Threading diameter
2 mm
Length
4 mm
Material/finishing
Standard
Metrical diameter
m2