SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-50 2X10 PH1 096522 10
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH2X10EFA2-50
Rubix:268A7070
Manufacturer :096522 10
EAN:4043377117038


Technical specifications
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-50 2X10 PH1 096522 10
Cross recessed countersunk head screws A2-50 2X10 PH1 DIN 965
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
| Metrical diameter | M2 |
| Type of imprint | phillips (ph) |
| Quality Grade | A2-50 |
| Threading diameter | 2 mm |
| Imprint size | ph1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 4.70 excl. VAT
/ 1,000 pieces
£ 5.64 incl. VAT
- Usually arrives within 14 working days
Length
10 mm