SPARTEX HEX SKT CSNK HD SCR / FULLTHRD A2-50 3X8 SW2 1064223 8
HC countersunk head screws with full thread
See technical informationReferences
Superseded Ref:881234
Spartex:FHC3X8EFA2-50ISO
Rubix:264A7689
Manufacturer :1064223 8
EAN:4043377181169


Technical specifications
| Length | 8 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
Product details : SPARTEX HEX SKT CSNK HD SCR / FULLTHRD A2-50 3X8 SW2 1064223 8
Hexagon socket countersunk head screws with fullthread A2-50 3X8 sw2
Technical specifications
Attributes
| Length | 8 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7991 / ISO 10642 |
| Metrical diameter | M3 |
| Type of imprint | hexagonal socket |
| Quality Grade | A2-50 |
| Threading diameter | 3 mm |
| Imprint size | sw2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 10.50 excl. VAT
/ 1,000 pieces
£ 12.60 incl. VAT
- In stock: Next day delivery
Length
8 mm
Material/finishing
Metrical diameter
M3