SPARTEX VMTCF5X25EFA2-70-SLOTTED CHEESE HD SCREW A2-70 5X25
Slotted pan head screws
See technical informationReferences
Superseded Ref:VTCFDU5X25EFA2
Spartex:VMTCF5X25EFA2-70
Rubix:264A9114
Manufacturer :008425 25
EAN:4043377008633


Technical specifications
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
Product details : SPARTEX VMTCF5X25EFA2-70-SLOTTED CHEESE HD SCREW A2-70 5X25
Slotted cheese head screws A2-70 5X25 DIN 84
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
| Metrical diameter | M5 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-70 |
| Threading diameter | 5 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 46.30 excl. VAT
/ 1,000 pieces
£ 55.56 incl. VAT
- In stock: Next day delivery
Length
25 mm
Material/finishing
Standard
Metrical diameter
M5