SPARTEX VMTFPH4X14EFA2-50-CROSS HD CNTSNK SCREW A2-50 4X14 PH2
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH4X14EFA2-50
Rubix:264A9434
Manufacturer :096524 14
EAN:4043377117373


Technical specifications
| Length | 14 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
Product details : SPARTEX VMTFPH4X14EFA2-50-CROSS HD CNTSNK SCREW A2-50 4X14 PH2
Cross recessed countersunk head screws A2-50 4X14 PH2 DIN 965
Technical specifications
Attributes
| Length | 14 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
| Metrical diameter | M4 |
| Type of imprint | phillips (ph) |
| Quality Grade | A2-50 |
| Threading diameter | 4 mm |
| Imprint size | ph2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 8.50 excl. VAT
/ 500 pieces
£ 10.20 incl. VAT
- In stock: Next day delivery
Length
14 mm