SPARTEX VMTFPH6X30EFA2-70-CROSS HD CNTSNK SCREW A2-70 6X30 PH3
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH6X30EFA2-70
Rubix:264A9488
Manufacturer :096526 30
EAN:4043377117823


Technical specifications
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
Product details : SPARTEX VMTFPH6X30EFA2-70-CROSS HD CNTSNK SCREW A2-70 6X30 PH3
Cross recessed countersunk head screws A2-70 6X30 PH3 DIN 965
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
| Metrical diameter | M6 |
| Type of imprint | phillips (ph) |
| Quality Grade | A2-70 |
| Threading diameter | 6 mm |
| Imprint size | ph3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 13.60 excl. VAT
/ 200 pieces
£ 16.32 incl. VAT
- In stock: Next day delivery
Length
30 mm