Phillips countersunk head screws PH
Threading diameter | 5 mm |
---|---|
Length | 18 mm |
Material/finishing | Stainless steel A4 |
Threading diameter | 5 mm |
---|---|
Length | 18 mm |
Material/finishing | Stainless steel A4 |
Standard | DIN 965 |
Thread surface | Total |
Shape of head | Milled |
Class | 70 |
Type of imprint | Philips |
Imprint size | PH2 |
Type of threading | Metric |
In stock: Next day delivery