SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-70 5X65 PH2 096525 65
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPH5X65EFA2-70
Rubix:268A7158
Manufacturer :096525 65
EAN:4043377285317


Technical specifications
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-70 5X65 PH2 096525 65
Cross recessed countersunk head screws A2-70 5X65 PH2 DIN 965
Technical specifications
Attributes
| Length | 65 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
| Metrical diameter | M5 |
| Type of imprint | phillips (ph) |
| Quality Grade | A2-70 |
| Threading diameter | 5 mm |
| Imprint size | ph2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 12.70 excl. VAT
/ 200 pieces
£ 15.24 incl. VAT
- Usually arrives within 14 working days
Length
65 mm