SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-50 2.5X8 PZ1 09652025 8
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPZ2,5X8EFA2-50
Rubix:268A7314
Manufacturer :09652025 8
EAN:4043377116291


Technical specifications
| Threading diameter | 2.5 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-50 2.5X8 PZ1 09652025 8
Cross recessed countersunk head screws A2-50 2,5X8 pz1 DIN 965
Technical specifications
Attributes
| Threading diameter | 2.5 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 965 |
| Metrical diameter | m2.5 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | a2-50 |
| Imprint size | pz1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 4.60 excl. VAT
/ 1,000 pieces
£ 5.52 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
8 mm