SPARTEX SLOTTED CHEESE HD SCR A2-50 1.2X10 0084212 10
Slotted pan head screws
See technical informationReferences
Spartex:VMTCF1,2X10EFA2-50
Rubix:268A5989
Manufacturer :0084212 10
EAN:4043377007193


Technical specifications
| Threading diameter | 1.2 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A2-50 1.2X10 0084212 10
Slotted cheese head screws A2-50 1,2X10 DIN 84
Technical specifications
Attributes
| Threading diameter | 1.2 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 84 |
| Metrical diameter | m1.2 |
| Type of imprint | slotted (sl) |
| Quality Grade | a2-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 104.20 excl. VAT
/ 1,000 pieces
£ 125.04 incl. VAT
- Usually arrives within 14 working days
Threading diameter
1.2 mm
Length
10 mm
Material/finishing
Standard
Metrical diameter
m1.2