SPARTEX VMTFPZ3X18EFA2-50-CROSS HD CNTSNK SCREW A2-50 3X18 PZ1
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPZ3X18EFA2-50
Rubix:264A9512
Manufacturer :0965203 18
EAN:4043377116345


Technical specifications
| Length | 18 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
Product details : SPARTEX VMTFPZ3X18EFA2-50-CROSS HD CNTSNK SCREW A2-50 3X18 PZ1
Cross recessed countersunk head screws A2-50 3X18 pz1 DIN 965
Technical specifications
Attributes
| Length | 18 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
| Metrical diameter | M3 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A2-50 |
| Threading diameter | 3 mm |
| Imprint size | pz1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 22.25 excl. VAT
/ 500 pieces
£ 26.70 incl. VAT
- In stock: Next day delivery
Length
18 mm