References
Superseded Ref:VTCFDU2X3EFA2
Spartex:VMTCF2X3EFA2-50
Rubix:268A6129
Manufacturer :008422 3
EAN:4043377007568


Technical specifications
| Length | 3 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A2-50 2X3 008422 3
Slotted cheese head screws A2-50 2X3 DIN 84
Technical specifications
Attributes
| Length | 3 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
| Metrical diameter | M2 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-50 |
| Threading diameter | 2 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 8.90 excl. VAT
/ 1,000 pieces
£ 10.68 incl. VAT
- Usually arrives within 14 working days
Length
3 mm
Material/finishing
Standard
Metrical diameter
M2