SPARTEX SLOTTED CHEESE HD SCR A2-50 1.6X10 0084216 10
Slotted pan head screws
See technical informationReferences
Spartex:VMTCF1,6X10EFA2-50
Rubix:268A6017
Manufacturer :0084216 10
EAN:4043377007339


Technical specifications
| Threading diameter | 1.6 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A2-50 1.6X10 0084216 10
Slotted cheese head screws A2-50 1,6X10 DIN 84
Technical specifications
Attributes
| Threading diameter | 1.6 mm |
|---|---|
| Length | 10 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 84 |
| Metrical diameter | m1.6 |
| Type of imprint | slotted (sl) |
| Quality Grade | a2-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 28.10 excl. VAT
/ 1,000 pieces
£ 33.72 incl. VAT
- Usually arrives within 14 working days
Threading diameter
1.6 mm
Length
10 mm
Material/finishing
Standard
Metrical diameter
m1.6