SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-70 5X100 PZ2 0965405 100
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPZ5X100EFA4-70
Rubix:268A7395
Manufacturer :0965405 100
EAN:4043377286277


Technical specifications
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A4-70 5X100 PZ2 0965405 100
Cross recessed countersunk head screws A4-70 5X100 pz2 DIN 965
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 965 |
| Metrical diameter | M5 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A4-70 |
| Threading diameter | 5 mm |
| Imprint size | pz2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 32.68 excl. VAT
/ 200 pieces
£ 39.22 incl. VAT
- Usually arrives within 14 working days
Length
100 mm