SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 6X60 SW4 1064246 60
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC6X60EFA4-50ISO
Rubix:268A3365
Manufacturer :1064246 60
EAN:4043377183484


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 60 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A4-50 6X60 SW4 1064246 60
Hexagon socket countersunk head screws with fullthread A4-50 6X60 sw4
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 60 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 7991 / iso 10642 |
| Metrical diameter | m6 |
| Type of imprint | hexagonal socket |
| Quality Grade | a4-50 |
| Imprint size | sw4 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 13.85 excl. VAT
/ 100 pieces
£ 16.62 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
60 mm