Phillips countersunk head screws PH
Threading diameter | 5 mm |
---|---|
Length | 20 mm |
Material/finishing | Stainless steel A2 |
Threading diameter | 5 mm |
---|---|
Length | 20 mm |
Material/finishing | Stainless steel A2 |
Standard | DIN 965 |
Thread surface | Total |
Shape of head | Milled |
Class | 70 |
Type of imprint | Pozi |
Imprint size | pz2 |
Type of threading | Metric |
In stock: Next day delivery