References
Spartex:VMTCF3,5X6EFA2-50
Rubix:268A6154
Manufacturer :0084235 6
EAN:4043377008299


Technical specifications
| Length | 6 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A2-50 3.5X6 0084235 6
Slotted cheese head screws A2-50 3,5X6 DIN 84
Technical specifications
Attributes
| Length | 6 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
| Metrical diameter | M3 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-50 |
| Threading diameter | 3.5 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 5.40 excl. VAT
/ 500 pieces
£ 6.48 incl. VAT
- Usually arrives within 14 working days
Length
6 mm
Material/finishing
Standard
Metrical diameter
M3