SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-70 5X55 PZ2 0965205 55
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPZ5X55EFA2-70
Rubix:268A7404
Manufacturer :0965205 55
EAN:4043377284839


Technical specifications
| Length | 55 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-70 5X55 PZ2 0965205 55
Cross recessed countersunk head screws A2-70 5X55 pz2 DIN 965
Technical specifications
Attributes
| Length | 55 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 965 |
| Metrical diameter | M5 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | A2-70 |
| Threading diameter | 5 mm |
| Imprint size | pz2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 10.30 excl. VAT
/ 200 pieces
£ 12.36 incl. VAT
- Usually arrives within 14 working days
Length
55 mm