SPARTEX SLOTTED CHEESE HD SCR A4-50 2.3X10 0084423 10
Slotted pan head screws
See technical informationReferences
Spartex:VMTCF2,3X10EFA4-50
Rubix:268A6072
Manufacturer :0084423 10
EAN:4043377009500


Technical specifications
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 84 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A4-50 2.3X10 0084423 10
Slotted cheese head screws A4-50 2,3X10 DIN 84
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 84 |
| Metrical diameter | M2.3 |
| Type of imprint | slotted (sl) |
| Quality Grade | A4-50 |
| Threading diameter | 2.3 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 44.20 excl. VAT
/ 1,000 pieces
£ 53.04 incl. VAT
- Usually arrives within 14 working days
Length
10 mm
Material/finishing
Standard
Metrical diameter
M2.3