SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-50 4X5 PZ1 0965204 5
Phillips countersunk head screws PH
See technical informationReferences
Spartex:VMTFPZ4X5EFA2-50
Rubix:268A7372
Manufacturer :0965204 5
EAN:4043377116529


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 5 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED COUNTERSUNK HD SCR A2-50 4X5 PZ1 0965204 5
Cross recessed countersunk head screws A2-50 4X5 pz1 DIN 965
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 5 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 965 |
| Metrical diameter | m4 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | a2-50 |
| Imprint size | pz1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 3.15 excl. VAT
/ 500 pieces
£ 3.78 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
5 mm