SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A2-50 4X40 PH2
Phillips-head countersunk screws
See technical informationReferences
Spartex:VTFBPH4X40EFA2-50
Rubix:269A0281
Manufacturer :096624 40
EAN:4043377121547


Technical specifications
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 966 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A2-50 4X40 PH2
Cross recessed raised countersunk head screws A2-50 4X40 PH2 DIN 966
Technical specifications
Attributes
| Length | 40 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 966 |
| Metrical diameter | M4 |
| Type of imprint | phillips (ph) |
| Quality Grade | A2-50 |
| Threading diameter | 4 mm |
| Imprint size | ph2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 12.25 excl. VAT
/ 500 pieces
£ 14.70 incl. VAT
- Usually arrives within 14 working days
Length
40 mm