SPARTEX VMTCF6X22EFA2-70-SLOTTED CHEESE HD SCREW A2-70 6X22
Slotted pan head screws
See technical informationReferences
Spartex:VMTCF6X22EFA2-70
Rubix:264A9133
Manufacturer :008426 22
EAN:4043377008855


Technical specifications
| Length | 22 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
Product details : SPARTEX VMTCF6X22EFA2-70-SLOTTED CHEESE HD SCREW A2-70 6X22
Slotted cheese head screws A2-70 6X22 DIN 84
Technical specifications
Attributes
| Length | 22 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 84 |
| Metrical diameter | M6 |
| Type of imprint | slotted (sl) |
| Quality Grade | A2-70 |
| Threading diameter | 6 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 12.56 excl. VAT
/ 200 pieces
£ 15.07 incl. VAT
- In stock: Next day delivery
Length
22 mm
Material/finishing
Standard
Metrical diameter
M6