SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A4-70 6X12 PH3
Phillips-head countersunk screws
See technical informationReferences
Spartex:VTFBPH6X12EFA4-70
Rubix:269A0362
Manufacturer :096646 12
EAN:4043377123022


Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A4-70 6X12 PH3
Cross recessed raised countersunk head screws A4-70 6X12 PH3 DIN 966
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Length | 12 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 966 |
| Metrical diameter | m6 |
| Type of imprint | phillips (ph) |
| Quality Grade | a4-70 |
| Imprint size | ph3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 17.75 excl. VAT
/ 500 pieces
£ 21.30 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
12 mm