SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 4X6 SW2.5 1064224 6
HC countersunk head screws with full thread
See technical informationReferences
Spartex:FHC4X6EFA2-50ISO
Rubix:268A3312
Manufacturer :1064224 6
EAN:4043377181299


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX HEX SKT CNTRSNK HD SCR W/FULLTHRD A2-50 4X6 SW2.5 1064224 6
Hexagon socket countersunk head screws with fullthread A2-50 4X6 sw2,5
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 7991 / iso 10642 |
| Metrical diameter | m4 |
| Type of imprint | hexagonal socket |
| Quality Grade | a2-50 |
| Imprint size | sw2,5 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 8.60 excl. VAT
/ 1,000 pieces
£ 10.32 incl. VAT
- Usually arrives within 14 working days
Threading diameter
4 mm
Length
6 mm
Material/finishing
Metrical diameter
m4