SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A2-50 2X30 PZ1
Phillips-head countersunk screws
See technical informationReferences
Spartex:VTFBPZ2X30EFA2-50
Rubix:269A0469
Manufacturer :0966202 30
EAN:4043377287663


Technical specifications
| Threading diameter | 2 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED RAISED COUNTERSUNK HD SCR A2-50 2X30 PZ1
Cross recessed raised countersunk head screws A2-50 2X30 pz1 DIN 966
Technical specifications
Attributes
| Threading diameter | 2 mm |
|---|---|
| Length | 30 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 966 |
| Metrical diameter | m2 |
| Type of imprint | pozidriv (pz) |
| Quality Grade | a2-50 |
| Imprint size | pz1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 9.50 excl. VAT
/ 1,000 pieces
£ 11.40 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
30 mm