References
Spartex:VMTCF1X8EFA2-50
Rubix:268A6069
Manufacturer :008421 8
EAN:4043377007056


Technical specifications
| Threading diameter | 1 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX SLOTTED CHEESE HD SCR A2-50 1X8 008421 8
Slotted cheese head screws A2-50 1X8 DIN 84
Technical specifications
Attributes
| Threading diameter | 1 mm |
|---|---|
| Length | 8 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 84 |
| Metrical diameter | m1 |
| Type of imprint | slotted (sl) |
| Quality Grade | a2-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 101.20 excl. VAT
/ 1,000 pieces
£ 121.44 incl. VAT
- Usually arrives within 14 working days
Threading diameter
1 mm
Length
8 mm
Material/finishing
Standard
Metrical diameter
m1