SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-50 1.6X6 PH0 7985416 6
Phillips-head screws
See technical informationReferences
Spartex:VTBPH1,6X6EFA4-50
Rubix:268A9408
Manufacturer :7985416 6
EAN:4043377178800


Technical specifications
| Threading diameter | 1.6 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | stainless steel a4 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-50 1.6X6 PH0 7985416 6
Cross recessed raised cheese head screws A4-50 1,6X6 PH0 DIN 7985
Technical specifications
Attributes
| Threading diameter | 1.6 mm |
|---|---|
| Length | 6 mm |
| Material/finishing | stainless steel a4 |
| Standard | din 7985 |
| Metrical diameter | m1.6 |
| Type of imprint | phillips (ph) |
| Shape of head | rounded |
| Quality Grade | a4-50 |
| Imprint size | ph0 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 24.50 excl. VAT
/ 1,000 pieces
£ 29.40 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
6 mm