SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 25X20 PH17985225 20

Phillips-head screws

See technical information

References

Spartex:VTBPH2,5X20EFA2-50
Rubix:265A4871
Manufacturer :7985225 20
EAN:4043377176349
brand logo
brand logo

Technical specifications

Length20 mm
Material/finishingStainless Steel A2
StandardDIN 7985
See all Specifications

Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 25X20 PH17985225 20


Cross recessed raised cheese head screws A2-50 2,5X20 PH1 DIN 7985
brand logo

Technical specifications


Attributes
Length20 mm
Material/finishingStainless Steel A2
StandardDIN 7985
Metrical diameterM2.5
Type of imprintphillips (ph)
Shape of headrounded
Quality GradeA2-50
Threading diameter2.5 mm
Imprint sizeph1
Type of threadingmetric
Thread surfacetotal
£ 8.40 excl. VAT
/ 1,000 pieces
£ 10.08 incl. VAT
  • Usually arrives within 14 working days

Length

20 mm

Material/finishing

Metrical diameter

Type of imprint