M8 X 25 SKT CAP A2 PK 25


SOCKET CAP SCREW

References
rubix-uk:M8X25SKTCAP-A2/25
rubix:8839190
brand logo
brand logo
Technical specifications
Length25 mm
Material/finishingsteel
See all Specifications

Product details : M8 X 25 SKT CAP A2 PK 25


Din 912 Grade A2 stainless steel precision manufactured fastener. Cap head with hexagon drive.

Technical specifications


Attributes
Length25 mm
Material/finishingsteel
Shape of headcap
Show UNSPSC/ECL@SS
£ 8.35 excl. VAT
/ Each
£ 10.02 incl. VAT
  • In stock: Next day delivery