SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 2.5X4 PH1 7985225 4
Phillips-head screws
See technical informationReferences
Spartex:VTBPH2,5X4EFA2-50
Rubix:268A9443
Manufacturer :7985225 4
EAN:4043377176370


Technical specifications
| Length | 4 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 2.5X4 PH1 7985225 4
Cross recessed raised cheese head screws A2-50 2,5X4 PH1 DIN 7985
Technical specifications
Attributes
| Length | 4 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
| Metrical diameter | M2.5 |
| Type of imprint | phillips (ph) |
| Shape of head | rounded |
| Quality Grade | A2-50 |
| Threading diameter | 2.5 mm |
| Imprint size | ph1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 5.60 excl. VAT
/ 1,000 pieces
£ 6.72 incl. VAT
- Usually arrives within 14 working days
Length
4 mm