SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 3X48 PH1 798523 48
Phillips-head screws
See technical informationReferences
Spartex:VTBPH3X48EFA2-50
Rubix:268A9475
Manufacturer :798523 48
EAN:4043377176547


Technical specifications
| Threading diameter | 3 mm |
|---|---|
| Length | 48 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 3X48 PH1 798523 48
Cross recessed raised cheese head screws A2-50 3X48 PH1 DIN 7985
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Length | 48 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 7985 |
| Metrical diameter | m3 |
| Type of imprint | phillips (ph) |
| Shape of head | rounded |
| Quality Grade | a2-50 |
| Imprint size | ph1 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 3.86 excl. VAT
/ 200 pieces
£ 4.63 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
48 mm