SKT CAP PK 25 M10X40SKTCAP-A2/25


SOCKET CAP SCREW

References
rubix-uk:M10X40SKTCAP-A2/25
rubix:156A2091
brand logo
brand logo
Technical specifications
Threading diameter10 mm
Length40 mm
Material/finishingsteel

Product details : SKT CAP PK 25 M10X40SKTCAP-A2/25


Din 912 Grade A2 stainless steel precision manufactured fastener. Cap head with hexagon drive.

Technical specifications


Attributes
Threading diameter10 mm
Length40 mm
Material/finishingsteel
Show UNSPSC/ECL@SS
£ 24.28 excl. VAT
/ Each
£ 29.14 incl. VAT
  • In stock: Next day delivery