SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-50 1.6X8 PZ0 79854016 8
Phillips-head screws
See technical informationReferences
Spartex:VTBPZ1,6X8EFA4-50
Rubix:268A9636
Manufacturer :79854016 8
EAN:4043377177926


Technical specifications
| Length | 8 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7985 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-50 1.6X8 PZ0 79854016 8
Cross recessed raised cheese head screws A4-50 1,6X8 Pz0 DIN 7985
Technical specifications
Attributes
| Length | 8 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7985 |
| Metrical diameter | M1.6 |
| Type of imprint | pozidriv (pz) |
| Shape of head | rounded |
| Quality Grade | A4-50 |
| Threading diameter | 1.6 mm |
| Imprint size | pz0 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 25.00 excl. VAT
/ 1,000 pieces
£ 30.00 incl. VAT
- Usually arrives within 14 working days
Length
8 mm