References
Rubix-UK:M4X25SKTCAP-A2/50
Rubix:8838950

Product details : M4 X 25 SOCKET CAP A2 PACK OF 50
Din 912 Grade A2 stainless steel precision manufactured fastener. Cap head with hexagon drive.
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Material/finishing | Steel |
| Standard | DIN 912 |
| Metrical diameter | M4 |
| Type of imprint | hexagonal socket |
| Shape of head | cap |
| Threading diameter | 4 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 4.66 excl. VAT
/ Each
£ 5.59 incl. VAT
- In stock: Next day delivery
Length
25 mm
