SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-70 6X100 PH3 798526 100
Phillips-head screws
See technical informationReferences
Spartex:VTBPH6X100EFA2-70
Rubix:268A9555
Manufacturer :798526 100
EAN:4043377292827


Technical specifications
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-70 6X100 PH3 798526 100
Cross recessed raised cheese head screws A2-70 6X100 PH3 DIN 7985
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
| Metrical diameter | M6 |
| Type of imprint | phillips (ph) |
| Shape of head | rounded |
| Quality Grade | A2-70 |
| Threading diameter | 6 mm |
| Imprint size | ph3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 13.71 excl. VAT
/ 100 pieces
£ 16.45 incl. VAT
- Usually arrives within 14 working days
Length
100 mm