SPARTEX VMTCLF4X22EFA2-50-SLOTTED PAN HEAD SCREWS A2-50 4X22
Slotted pan head screws
See technical informationReferences
Spartex:VMTCLF4X22EFA2-50
Rubix:264A9228
Manufacturer :008524 22
EAN:4043377011442


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX VMTCLF4X22EFA2-50-SLOTTED PAN HEAD SCREWS A2-50 4X22
Slotted pan head screws A2-50 4X22 DIN 85
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 22 mm |
| Material/finishing | stainless steel a2 |
| Standard | din 85 |
| Metrical diameter | m4 |
| Type of imprint | slotted (sl) |
| Shape of head | rounded |
| Quality Grade | a2-50 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 12.90 excl. VAT
/ 500 pieces
£ 15.48 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
22 mm