SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-70 6X12 PH3 798546 12
Phillips-head screws
See technical informationReferences
Spartex:VTBPH6X12EFA4-70
Rubix:268A9560
Manufacturer :798546 12
EAN:4043377179579


Technical specifications
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7985 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-70 6X12 PH3 798546 12
Cross recessed raised cheese head screws A4-70 6X12 PH3 DIN 7985
Technical specifications
Attributes
| Length | 12 mm |
|---|---|
| Material/finishing | Stainless Steel A4 |
| Standard | DIN 7985 |
| Metrical diameter | M6 |
| Type of imprint | phillips (ph) |
| Shape of head | rounded |
| Quality Grade | A4-70 |
| Threading diameter | 6 mm |
| Imprint size | ph3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 27.00 excl. VAT
/ 500 pieces
£ 32.40 incl. VAT
- Usually arrives within 14 working days
Length
12 mm