SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-70 6X30 PH3798526 30
Phillips-head screws
See technical informationReferences
Spartex:VTBPH6X30EFA2-70
Rubix:265A4951
Manufacturer :798526 30
EAN:4043377177070


Technical specifications
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-70 6X30 PH3798526 30
Cross recessed raised cheese head screws A2-70 6X30 PH3 DIN 7985
Technical specifications
Attributes
| Length | 30 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
| Metrical diameter | M6 |
| Type of imprint | phillips (ph) |
| Shape of head | rounded |
| Quality Grade | A2-70 |
| Threading diameter | 6 mm |
| Imprint size | ph3 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 9.74 excl. VAT
/ 200 pieces
£ 11.69 incl. VAT
- Usually arrives within 14 working days
Length
30 mm