SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 5X120/120 060325 120/120
Domed head screws with square collar, full thread
See technical informationReferences
Spartex:VTRCC5X120EFA2-70
Rubix:269A1095
Manufacturer :060325 120/120
EAN:4043377048271


Technical specifications
| Length | 120 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 603 |
Product details : SPARTEX MUSHROOM HD SQUARE NECK BOLTS A2-70 5X120/120 060325 120/120
Mushroom head square neck bolts A2-70 5X120/120 DIN 603
Technical specifications
Attributes
| Length | 120 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 603 |
| Metrical diameter | M5 |
| Type of imprint | square |
| Quality Grade | A2-70 |
| Threading diameter | 5 mm |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 96.00 excl. VAT
/ 200 pieces
£ 115.20 incl. VAT
- Usually arrives within 14 working days
Length
120 mm