SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 4X50 PZ2 7985204 50
Phillips-head screws
See technical informationReferences
Superseded Ref:VTCBPOZ4X50A2
Spartex:VTBPZ4X50EFA2-50
Rubix:268A9787
Manufacturer :7985204 50
EAN:4043377175816


Technical specifications
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 4X50 PZ2 7985204 50
Cross recessed raised cheese head screws A2-50 4X50 pz2 DIN 7985
Technical specifications
Attributes
| Length | 50 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
| Metrical diameter | M4 |
| Type of imprint | pozidriv (pz) |
| Shape of head | rounded |
| Quality Grade | A2-50 |
| Threading diameter | 4 mm |
| Imprint size | pz2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 15.50 excl. VAT
/ 500 pieces
£ 18.60 incl. VAT
- Usually arrives within 14 working days
Length
50 mm