SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 4X60 PZ2 7985204 60
Phillips-head screws
See technical informationReferences
Superseded Ref:VTCBPOZ4X60A2
Spartex:VTBPZ4X60EFA2-50
Rubix:268A9793
Manufacturer :7985204 60
EAN:4043377292360


Technical specifications
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
Product details : SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 4X60 PZ2 7985204 60
Cross recessed raised cheese head screws A2-50 4X60 pz2 DIN 7985
Technical specifications
Attributes
| Length | 60 mm |
|---|---|
| Material/finishing | Stainless Steel A2 |
| Standard | DIN 7985 |
| Metrical diameter | M4 |
| Type of imprint | pozidriv (pz) |
| Shape of head | rounded |
| Quality Grade | A2-50 |
| Threading diameter | 4 mm |
| Imprint size | pz2 |
| Type of threading | metric |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 7.36 excl. VAT
/ 200 pieces
£ 8.83 incl. VAT
- Usually arrives within 14 working days
Length
60 mm